Shop All Flap Discs
3M
Flap Disc, 4 1/2 in Dia, 7/8 in Arbor
Mfr # 60440351579
Zoro # G7469190
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Fine
- Grit 120
- Series 769F
- Disc Diameter 4 1/2 in
Product Information
- Brand 3M
- MFR # 60440351579
- Zoro # G7469190
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Ceramic |
Grade | Fine |
Grit | 120 |
Series | 769F |
Backing Material | Polyester |
Abrasive Type | Coated |
Disc Backing Material | Fiberglass |
Backing Weight | YF |
Max. RPM | 13,300 RPM |
Abrasive Disc Type | Type 27 |
Abrasive Grade | Medium |
Item | Flap Disc |
Abrasive Grit | 120 / P120 |
Coating Coverage | Open |
Density Rating | Standard |
Backing Plate Material | Fiberglass |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 120, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 12" PREDATOR Cloth PSA Disc, 60 Grit (71-30513)
- METABO Interleaved Flap Wheel, 4-1/8 In, 280Grit (623514000)
- DEDECO SUNBURST 5/8" TC DISCS LT GREEN 1 MICRON (A/O) 12/BX (1233)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 120 Grit (60440351629)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178130)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100244822)
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100180139)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- WEILER Zirconium Flap Disc (30828)
- 3M Flap Discs