Shop All Flap Discs
3M
Flap Disc, 4 1/2 in Dia, 5/8 in Arbor
Mfr # 7100243874
Zoro # G000488041
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Backing Material Polyester
- Disc Diameter 4 1/2 in
Product Information
- Brand 3M
- MFR # 7100243874
- Zoro # G000488041
- UPC # 00638060885086
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 60, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 12 Piece Assorted Mini Needle File Set (55608IND)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 50 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211914)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243873)
- 3M Flap Disc, 80Grit, Type 29, Polyester Cloth (7000119470)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178027)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, PK5 (60440351470)
- 3M Flap Disc, 80 Grit, 577F Giant, Type 27 (7010308898)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Fine Grade (43290)
- 3M Flap Discs