Shop All Flap Discs
3M
Flap Disc, 4-1/2 in., Coarse
Mfr # 7010327323
Zoro # G2109031
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Product Information
- Brand 3M
- MFR # 7010327323
- Zoro # G2109031
- UPC # 00051141309729
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 577F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Green, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- 3M Roloc Disc Pad TR 45090, Soft 3 in 1/4-20 Internal, 5/pk (45090)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443065)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180305)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 40 Grit (7100178192)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit (7100177901)
- 3M Flap Disc, T29, 4-1/2" x7/8", 60 YF-weight (577F 649)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243876)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit (60440351488)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (60440351454)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60633)
- 3M Flap Discs