Shop All Film Tape
3M
Flame-Retardant Tape, 2.83"x72yd.
Mfr # 3M 1350F-2Y 2.83 X 72YD
Zoro # G5742278
product price: $138.99
/ea
Sold in multiples of 3 for $416.97
Free Shipping & Returns
$416.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 2.83"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Thickness 3.5 mil
Product Information
Dimensions
Tape Width | 2.83" |
Tape Length | 72 yd. |
Details
Item | Film Electrical Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Yellow |
Tape Thickness | 3.5 mil |
Min. Tape Performance Temp. | 266 Degrees F |
Tape Tensile Strength | 50 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | UL 510; ASTM D 1000 |
Tape Application | Wrapping Coils, Capacitors, Wire Harnesses, Transformers, Shaded Pole Motors and Fractional Horsepower Motors |
Tape Elongation | 110% |
Description
Flame-Retardant Tape,2.83 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 3/4x5 yd, 4.5 mil, Light Brown (5151)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 10 mL Bottle (12110)
- 3M ELECTRICAL 3M Electrical 500-41753 00074 130C 1X30 Linerless Rubber Tape (500-41753)
- LIQUID NAILS Adhesive, Clear Small Projects Series, Clear, 24 hr Full Cure, 2.5 oz, Tube (LN-207)
- 3M Polyester Film Tape, 1x6", PK25 (3M 850S 1 X 6-25)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- 3M Polyester Film Tape, 3/8"x72yd. (3M 850 0.375 X 72YD - SILVER)
- 3M Lithographers Tape, Black, 1 In. x 5 Yd (1-5-616)
- 3M Weather Resistant Film Tape, 6" x 5 yd. (838)
- 3M UV Protective Tape, BLUE, 6" x 200 ft. (PT2UV26B)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M Film Tape