Shop All Fire Barrier Products
3M
Fire Barrier Wrap Strip, 24 In. L, 2 In. W
Mfr # FS-195+
Zoro # G1954206
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fire Rating Up to 4 hr
- Firestop Application Cable Trays, Cables, Metal Pipe, Plastic Pipe
- For Pipe Size 10 in
- Standards ASTM E814 (UL 1479)
Product Information
- Brand 3M
- MFR # FS-195+
- Zoro # G1954206
- UPC # 00051115071157
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
For Pipe Size | 10 in |
Overall Width | 2 in |
Roll Length | 2 ft |
Overall Height | 1/4 in |
Details
Color | Silver |
Fire Rating | Up to 4 hr |
Item | Firestop Wrap Strip |
Firestop Application | Cable Trays, Cables, Metal Pipe, Plastic Pipe |
Standards | ASTM E814 (UL 1479) |
For Use With | 3M Fire Barrier RC-1 Restricting Collar |
Features | Aluminum Foil Exterior, Re-Enterable Material |
Fire Resistance Type | Intumescent |
Outer Material | Aluminum |
Firestop Type | Wrap |
Expansion Temperature | 300 Degrees F |
Description
Firestop Strip, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Wrap, Overall Width 2 in, Roll Length 2 ft, Color Red, Silver, Expansion Temperature 300 Degrees F, Features Aluminum Foil Exterior, Re-Enterable Material, For Pipe Size 10 in, For Use With 3M Fire Barrier RC-1 Restricting Collar, Outer Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC, 1/2" Thick (413S0034BL)
- NEVS Veterinary Urinalysis Results Label 2" x 3" White w/Red (VW-0082)
- 3M Safety Glasses, Blue Anti-Fog, Scratch-Resistant (SF3750AS-BLK)
- TIMBERLAND PRO Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- 3M Fire Barrier Sealant, 20 oz., Blue (150+)
- 3M Fire Barrier Comp Sheet, 52 x 28 In. (CS-195+28X52*)
- 3M 9"L x 6"W Fire Barrier Self-Locking Pillows (FB-269*)
- 3M Deck Adapter, For 3PCID, 3MCID, 4 In.H (3MDA)
- 3M Pipe Cast-In, 2 In., For Plastic Pipe (2PCID)
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel (DT400)
- STI Sleeve Kit, 12 In.L, 4 In.D, Steel (FS401)
- 3M Fire Barrier Products