Shop All Fire Barrier Products
3M
Fire Barrier Self-Locking Pillow, 9 In.
Mfr # SLP-MEDIUM*
Zoro # G1429014
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 3 hr
- Color Red
- Firestop Application Cable Trays, Cables, Concrete Wall, Ducts, Gypsum Walls, Metal Pipe
- Standards ASTM E814 (UL 1479)
- For Use On Blank Openings, Cable Racks, Cable Trays, Floors, Inner Duct Cables, Walls
Product Information
- Brand 3M
- MFR # SLP-MEDIUM*
- Zoro # G1429014
- UPC # 50051115165790
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Height | 2 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Fire Rating | Up to 3 hr |
Item | Firestop Self-Locking Pillow |
Color | Red |
Firestop Application | Cable Trays, Cables, Concrete Wall, Ducts, Gypsum Walls, Metal Pipe |
Standards | ASTM E814 (UL 1479) |
For Use On | Blank Openings, Cable Racks, Cable Trays, Floors, Inner Duct Cables, Walls |
Features | For Medium to Large Openings Containing Power or Communication Cables and Conduits, Remove and Reconfigure, Designed to Expand During a Fire, Locking Themselves Around Vital Components, Wire Mesh or Additional Support Not Required |
Fire Resistance Type | Intumescent |
Interlocking | Yes |
For Material Type | Concrete, Gypsum |
Market | Commercial, Industrial, Residential |
Firestop Type | Pillow |
Description
Firestop Pillow, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Pillow, Interlocking Yes, Overall Height 2 in, Overall Length 9 in, Overall Width 6 in, Color Red, Features For Medium to Large Openings Containing Power or Communication Cables and Conduits, Remove and Reconfigure, Designed to Expand During a Fire, Locking Themselves Around Vital Components, Wire Mesh or Additional Support Not Required, For Material Type Concrete, Gypsum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHABY INTERNATIONAL 38x48 Plas Emerg Poncho (5100)
- MUCK BOOT CO Boots, Size 8, 16" Height, Black, Plain, PR (CHH-000A/8)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (92P6-3X)
- 3M Disposable Elastomeric Polymer Ear Plugs, Pod Shape, 30 dB, Yellow, 400 PK (328-1000)
- 3M CS-195+ COMPOSITE SHEET FIRE BARRIER 41IN X 36IN ENCLOSURE PARTS AND ACCESSORY (98-0400-2409-7)
- 3M Pipe Collar, 2 In., For Plastic Pipe (ULTRA-PPD-2)
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- 3M Pipe Cast-In Device, 2 In., For Metal Pipe (2MCID)
- 3M Fire Barrier Sealant, CP 25WB+, Up to 4 hour Fire Rating, Intumescent Material, 10.1 oz, Brown (CP-25WB+10.1OZ)
- 3M Smoke and Acoustical Sealant, PK12 (SS100)
- 3M Fire Barrier Sealant, 20 oz., Red-Brown (CP-25WB+20OZ)
- 3M Fire Barrier Products