Shop All Fire Barrier Products
3M
Fire Barrier Sealant, 5 gal., Red-Brown
Mfr # CP-25WB+5GAL
Zoro # G1724536
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Firestop Application Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
- Container Type Pail
- Color Red
- Material Intumescent
Product Information
- Brand 3M
- MFR # CP-25WB+5GAL
- Zoro # G1724536
- UPC # 051115116407
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- ESS Rplmt Lens, CDI, Mirrored Gray (740-0505)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- 3M FreBrrerPss-ThroughDevceFmPlug, PK24 (2RDPTF)
- 3M Smoke and Acoustical Sealant, PK12 (SS100)
- 3M Fire Barrier Sealant, CP 25WB+, Up to 4 hour Fire Rating, Intumescent Material, 10.1 oz, Brown (CP-25WB+10.1OZ)
- 3M FreBrrerPlenumWrp5+, 1/2nx48n, PK2 (PLENUM-WRAP-5A+(48"))
- 3M Fire Barrier Sealant, 5 gal., Gray (FIREDAM200-5G)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- 3M Fire Barrier Products