Shop All Fire Barrier Products
3M
Fire Barrier Sealant, 2 gal., Red-Brown
Mfr # CP-25WB+2GAL
Zoro # G1287553
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Method Trowel
- Standards UL Listed
- Fire Rating Up to 4 hr
- Color Red
- Firestop Application Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
Product Information
- Brand 3M
- MFR # CP-25WB+2GAL
- Zoro # G1287553
- UPC # 051115116391
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 2 gal |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 2 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (218BCPX)
- MAPA Mapa® M15 15 Mil Unlined Z Pattern Nitrile Gloves, 9 (479419)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Off-Road Diesel, Portrait (OS-DS-D-710-V-2068)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- 3M FreBrrerPss-ThroughDevceFmPlug, PK24 (4RDPTF)
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-MEDIUM*)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- 3M Fire Barrier Composite Sheet, 28 x 16 In. (CS-195+16X28-BOX*)
- STI Smoke and Acoustical Pathway, Square (NEZ33-W)
- 3M Fire Barrier Products