Shop All Fire Barrier Products
3M
Fire Barrier Sealant, 10.1 oz., Blue
Mfr # 150+
Zoro # G2784731
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic Latex
- Fire Rating Up to 4 hr
- Application Method Caulk Gun
- Container Type Cartridge
- Color Blue
Product Information
- Brand 3M
- MFR # 150+
- Zoro # G2784731
- UPC # 051115115745
- Country of Origin Canada
- Category Fire Barrier Products
Dimensions
Container Size | 10.1 oz |
Details
Material | Acrylic Latex |
Item | Firestop Sealant |
Fire Rating | Up to 4 hr |
Application Method | Caulk Gun |
Container Type | Cartridge |
Color | Blue |
Standards | UL Classified |
Firestop Application | Cables, Insulated Pipe, Metal Pipe, Plastic Pipe |
For Use On | Combos, Conduits, HVAC Duct Penetrations, Power and Communication Cables |
Series | FD 150 |
Elastomeric | Yes |
Formulation | Latex Based |
Shelf Life | 547 day |
Resistance Properties | Fire Resistant |
Paintable | Yes |
For Material Type | All Common Construction Surfaces |
For Location | Construction Joints |
Watertight | No |
Firestop Type | Sealant/Caulk |
Fire Resistance Type | Fire-Resistant Materials |
Market | Commercial |
Non-Sagging | Yes |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Blue, Container Size 10.1 oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces
Restrictions
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- IMPACT PRODUCTS Station, Wash, Dble, Eye/Face (7349)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1060-RD_10X14)
- 3M Fire Barrier Putty, 9.5Lx9.5In W, Red Brwn (MPP+9.5"X9.5"*)
- 3M Fire Barrier Sealant, 4.5 gal., Red (FD150+RED(4.5GAL))
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver (E-5A-4)
- 3M FB Plastic Pipe Device, PK5 (PPD-6)
- 3M Square Mounting Bracket, For PT4SD, PK2, PR (PT4SMB)
- 3M Fire Barrier Sealant, 2 gal., Red-Brown (CP-25WB+2GAL)
- UNIQUE FIRE STOP PRODUCTS Electrical Box Fire Protection (UPP)
- 3M Fire Barrier Products