Shop All Fire Barrier Products
3M
Fire Barrier Comp Sheet, 52 x 28 In.
Mfr # CS-195+28X52*
Zoro # G2228278
product price: $498.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$498.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Color Silver
- Firestop Application Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
- Fire Rating 4 hr
- Fire Resistance Type Intumescent
- Firestop Type Sheet/Panel
Product Information
- Brand 3M
- MFR # CS-195+28X52*
- Zoro # G2228278
- UPC # 051115082603
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Width | 28 in |
Roll Length | 52 in |
Overall Height | 1/4 in |
Details
Color | Silver |
Firestop Application | Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe |
Fire Rating | 4 hr |
Item | Firestop Composite Sheet |
Fire Resistance Type | Intumescent |
Firestop Type | Sheet/Panel |
Market | Commercial |
Description
Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sheet/Panel, Overall Width 28 in, Roll Length 52 in, Color Silver, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Supply Line Fire Hose, Yellow, 250 psi (G52H3HDY50N)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, 2XL (2303X2)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9708-R)
- MILLENNIUM MAT CO Soft Step Anti-Fatigue Flr Mat, Black, Vinyl Foam (MLL24020301DIAM)
- 3M Pipe Cast-In, 2 In., For Plastic Pipe (2PCID)
- 3M Pipe Collar, 3 In., For Plastic Pipe (ULTRA-PPD-3)
- 3M Square Mounting Bracket, For PT4SD, PK2, PR (PT4SMB)
- 3M Fire Barrier Sealant Caulk, 10.1 oz. (150+)
- 3M Smoke and Acoustical Sealant, PK12 (SS100)
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver (E-5A-4)
- STI Fire Barrier Sealant, 5 gal., Blue (ES105)
- 3M Fire Protection