Shop All Sander Polisher Accessories
3M
Finishing Pad, Foam, 8" Size
Mfr # 33035
Zoro # G9361771
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Type Polishing
- Application Finishing
- Color Purple
- Size 8 in
Product Information
- Brand 3M
- MFR # 33035
- Zoro # G9361771
- UPC # 00051131330351
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 8 in |
Outside Diameter | 8 in |
Details
Material | Foam |
Type | Polishing |
Application | Finishing |
Item | Finishing Pad |
Color | Purple |
Characteristics | Quick Connect and Hookit(TM) Attachment |
Product Type | Pad |
Texture | Waffle |
Compatible Tool Type | Polishers |
Maximum Speed | 2,000 RPM |
Thickness | 2 in |
Compatible Surface Material | Paint |
Features | Combines the Cut of a Compounding Pad and the Finish of a Polishing Pad, Eliminates Compounding When used as Part of the 3M(TM) Perfect-It(TM) 1-Step Paint Finishing System, Tapered Edge Protects Backing Pad Edge, Reduces Damage to Finish |
Attachment | Unthreaded Center Hole |
Description
Finishing Pad, Product Type Pad, Backing Pad Type Not Applicable, Attachment Unthreaded Center Hole, Color Purple, Material Foam, Maximum Speed 2,000 RPM, Texture Waffle, Thickness 2 in, Outside Diameter 8 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, For Use With Mfr. Model Number Not Applicable, Application Finishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #1 Round (30702)
- MILWAUKEE TOOL 21/64" Thunderbolt Titanium Coated Drill Bit (48-89-2218)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 18" (15418)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-7500)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- 3M Finishing Pad, Foam, 6" Size (33034)
- 3M Finishing Pad, Foam, 8" Size, Package Quantity: 1 (33037)
- 3M Polishing Pad, Foam, 3" Size (30807)
- 3M Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5 (30803)
- CS UNITEC Zirconium Grndg Belt Sleeve, 150Grit, PK10 (42150)
- 3M Sanders & Accessories