Shop All Abrasive Rolls
3M
Finesse-it, Film Disc Roll, 3", A7, PK4
Mfr # 7100057075
Zoro # G8528508
product price: $2,560.99
/pk 4, $640.25/ea
Free Shipping & Returns
$2,560.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Backing Material Film
- Grade A7
- Abrasive Type Clear Coat
- Backing Weight 3 mil
Product Information
- Brand 3M
- MFR # 7100057075
- Zoro # G8528508
- UPC # 00051111562512
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Dia. | 3" |
Details
Abrasive Material | Silicon Carbide |
Backing Material | Film |
Grade | A7 |
Abrasive Type | Clear Coat |
Backing Weight | 3 mil |
Item | Film Disc Roll |
Color | Purple |
Description
Film Disc Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING AL58 Wheel Brush Metal Adapter- 2" Diameter, 5/8" Arbor Hole (AL58)
- UNITED ABRASIVES/SAIT Sanding Belt38inWx13inL60X10PK (61124)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1/2, AO, 60G, PK5 (66252837420)
- WIDIA Carbide Bur, Pointed Tree, 1/2, dbl Cut (M41424)
- 3M 3M™ Hookit™ Purple Clean Sanding Disc, 334U, 30261, P600, C-weight, 3 in (7.6 cm) (30261)
- 3M Stikit Blue Sheet Roll, 36217, 80gr, 2, PK5 (36217)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- 3M Abrasive Utility Roll, Grit 240, Blue (7100219219)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, P120 X-wt, 100/pk (7100136348)
- 3M 3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, P80 Grit (7000118531)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 220G (66261131692)
- 3M Abrasive Rolls