Shop All Automotive Wax
3M
Final Finish, Easy Clean Up, Gal, PK4
Mfr # 82878
Zoro # G5916985
product price: $760.99
/pk 4, $190.25/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Type Easy Clean Up
- Color Gray
- Removes Sand Scratches and Swirl Marks
- Container Size 1 gal
Product Information
- Brand 3M
- MFR # 82878
- Zoro # G5916985
- UPC # 00051144828784
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 1 gal |
Details
Item | Scratch Remover |
Container Type | Bottle |
Type | Easy Clean Up |
Color | Gray |
Removes | Sand Scratches and Swirl Marks |
Features | Ideal for Spot Repair on OEM Clear Coats, Removes Swirl Marks and Micro Grade Sanding Scratches, Wax and Silicone Free Formula |
Flash Point | 200 Degrees F |
Product Form | Liquid |
Series | Finesse-It Final Finish |
Compatible Surface Material | Acrylic, Clear Coats, Gelcoat, Glass, Industrial Paint, Lacquered Wood, Powder Coat, Solid Surfaces |
Product Type | Polish |
Maximum pH Level | 8.7 |
Minimum pH Level | 8.3 |
Application Method | Buffer |
VOC Content Weight Percentage | 20.5 % |
VOC Content Weight | 500.7 g/L |
Description
Scratch Remover, Product Type Polish, Series Finesse-It Final Finish, Container Type Bottle, Container Size 1 gal, Product Form Liquid, Color Gray, VOC Content Weight Percentage 20.5 Percent, Standards -, Application Method Buffer, Compatible Surface Material Acrylic, Clear Coats, Gelcoat, Glass, Industrial Paint, Lacquered Wood, Powder Coat, Solid Surfaces, Features Ideal for Spot Repair on OEM Clear Coats, Removes Swirl Marks and Micro Grade Sanding Scratches, Wax and Silicone Free Formula
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 16 (KDD812)
- PERFORMANCE TOOL Belt Hook Tool, W84012 (W84012)
- GROTE Clearance Marker Light, LED, Red (54752)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391207)
- 3M Abrasive Polish (06068)
- 3M Diamond Cut Compound Gallon (M8501)
- 3M Fnshng MatFtl, Easy Cln Up, Gal, PK4 (13084)
- 3M Rubbing Compound, 1 gal., PK4 (05983)
- 3M Detailing Diluter (37721)
- 3M MAG & ALUMINUM POLISH 8-OZ (3M39529)
- NO. 7 Clearcoat Polish #7 8Oz (06610)
- 3M Automotive Wax