Shop All Pleated Air Filters
3M
Filtrete 20 in. W X 20 in. H X 1 in. D 6 MERV Pleated Air Filter
Mfr # 9832DC-6
Zoro # G305265248
product price: $7.35
/ea
Sold in multiples of 6 for $44.10
$44.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 1 in
- Actual Height 1 in
- Actual Width 20 in
- Filters Out Dust, Pollen
- Series Filtrete
Product Information
- Brand 3M
- MFR # 9832DC-6
- Zoro # G305265248
- UPC # 51111098325
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 1 in |
Actual Height | 1 in |
Actual Width | 20 in |
Length | 20 in |
Details
Air Filter Item | Dust and Pollen Reduction Filter |
Filters Out | Dust, Pollen |
Series | Filtrete |
Performance Rating | 600 |
Description
You run a tight ship at home from floor to ceiling and everywhere in between. Unfortunately ordinary home non-electrostatic air filters aren’t super effective at capturing unwanted particles. The unique design of the electrostatically charged Filtrete Pollen Air Filter attracts and traps more particles from your air through your heating and cooling system making quality control a breeze. With each cycle through the filter your indoor air becomes a little bit cleaner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 120V 36W (SRP126-6)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- KING ELECTRIC Lpw Ceiling Heater 208V 4000W W/Tp Heat/Fan/Off Disconnect Switch - White (LPW2040C-W)
- 3M Filtrete 20 in. W X 24 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9826DC-6)
- 3M Filtrete 20 in. W X 30 in. H X 1 in. D 5 MERV Pleated Filter Dust (322DC-6)
- 3M Filtrete 20 in. W X 25 in. H X 1 in. D 11 MERV Pleated Air Filter (9803DC-6)
- 3M Filtrete 14 in. W X 25 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2004DC-6)
- 3M Filtrete 20 in. W X 25 in. H X 1 in. D 5 MERV Pleated Filter Dust (303DC-H-6)
- 3M Filtrete 12 in. W X 12 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2010DC-6)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 1", 4 Pack (FA24X24N_4)
- 3M Pleated Air Filters