Shop All Water Filter Cartridges
3M Filtration
ScaleGard Pro Replacement Crtrdg, Mdl P1, 1 gpm, 4.46" O.D., 20.72" H
Mfr # 5633101
Zoro # G4089738
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Vending, Steamer, Combi Oven, and Proofer Oven Water Filtration, Vending
- Flow Rate 1 gpm
- Height 20.72"
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Product Information
- Brand 3M Filtration
- MFR # 5633101
- Zoro # G4089738
- UPC # 05900422037552
- Country of Origin Poland
- Category Water Filter Cartridges
Dimensions
Height | 20.72" |
Outside Dia. | 4.46" |
Length | 20.72" |
Details
Application | Coffee and Vending, Steamer, Combi Oven, and Proofer Oven Water Filtration, Vending |
Flow Rate | 1 gpm |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Service Life | 999 gal. |
Item | ScaleGard Pro Replacement Crtrdg,Mdl P1 |
Description
ScaleGard Pro Replacement Crtrdg,Mdl P1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 6" BRASS NIPPLE (311-190)
- PLUMB PAK Flush Lever Chrome (PP836-25)
- ORION Cap, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 CAP)
- KOHLER Solenoid Assembly, 3-3/8" x 3" x 1" Size (K-1102542)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK (5615209)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 3 Micron (5613409)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 0.5 Micron, 6 PK (5615101)
- 3M FILTRATION Quick Connect Filter, 2.1 gpm, 3 Micron (5613309)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 0.2 Micron (5613505)
- AMERICAN FILTER CO 6 H, 4 PK (AFC-APHCT-S-4p-16056)
- 3M Filtration Water Filter Cartridges