Shop All Beverage & Ice Machine Filters
3M Filtration
Replacement Filter Cartridge, 1.67 GPM
Mfr # CFS9112-EL
Zoro # G0676812
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cold Water Use Only
- Application Cold Beverage, Competitive Fit Applications
- For Use With 9000 Series Retrofit Filter Cartridge
- Micron Rating 1 micron
- Filter Reduces Chlorine Taste, Odor, Sediment
Product Information
- Brand 3M Filtration
- MFR # CFS9112-EL
- Zoro # G0676812
- UPC # 00051128889527
- Country of Origin Mexico
- Category Beverage & Ice Machine Filters
Dimensions
Height | 18 5/8 in |
Overall Height | 18 5/8 in |
Diameter | 3 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Item | Quick Connect Filter |
Type | Cold Water Use Only |
Application | Cold Beverage, Competitive Fit Applications |
For Use With | 9000 Series Retrofit Filter Cartridge |
Micron Rating | 1 micron |
Filter Reduces | Chlorine Taste, Odor, Sediment |
Standards | NSF |
Microns | 1 |
Service Life | 12,600 gal |
Reduces | Sediment |
Series | 3M CFS |
Features | Enhances Water Clarity for Visually Appealing Beverages, Extended Length Replacement Cartridge Allows More Media for Increased Gallon Capacity, Provide Protection for Equipment from Potentially Harmful Scale Build-Up, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs, Point-of-Use Foodservice Applications |
Maximum Pressure | 125 psi |
Maximum Temperature | 100 Degrees F |
Filter Media | Polypropylene |
Flow Rate | 1.7 gpm |
Description
Quick Connect Filter, For Use With 9000 Series Retrofit Filter Cartridge, Reduces Sediment, Micron Rating 1 micron, Flow Rate 1.7 gpm, Diameter 3 3/8 in, Overall Height 18 5/8 in, Service Life 12,600 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Cold Beverage, Competitive Fit Applications, Standards NSF, Series 3M CFS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO KITCHEN FAUCET SPRAY CHM (9D00088760)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj, PK6 (WOCONSN5REN)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT25834S)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- 3M FILTRATION Cartridge, For Everpure Systems (5631605)
- 3M FILTRATION Cartridge, For MODEL 2-2H (5581705)
- 3M FILTRATION Cartridge, For Everpure Systems (5631604)
- 3M FILTRATION Cartridge, For Everpure Systems (5631609)
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- 3M Filtration Beverage & Ice Machine Filters