Shop All Water Filter Cartridges
3M Filtration
Quick Connect Filter, 5 gpm, 0.2 Micron
Mfr # 5613505
Zoro # G7612123
original price:
$270.99
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea, Ice Maker
- Flow Rate 5 gpm
- For Use With Water Filtration Systems
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Product Information
- Brand 3M Filtration
- MFR # 5613505
- Zoro # G7612123
- UPC # 016145801617
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 5 in |
Overall Height | 23 5/8 in |
Details
Application | Coffee and Hot Tea, Ice Maker |
Flow Rate | 5 gpm |
For Use With | Water Filtration Systems |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 0.2 |
Service Life | 54,000 gal |
Standards | FDA CFR-21, NSF |
Reduces | Bacteria, Cyst, Scale, Sediment |
Fits Brand | 3M |
Filter Flow Rate | 5.0 gpm |
Filter Reduces | Bacteria, Chlorine Taste, Cyst, Odor, Scale, Sediment |
Item | Quick Connect Filter |
Micron Rating | 0.2 micron |
Filter Media | Carbon |
Series | 3M High Flow |
Compatible Mfr. Model Number | ICE190-S, ICE260-S |
Maximum Temperature | 100 Degrees F |
Shell Material | Carbon |
Maximum Pressure | 125 psi |
Features | Built-in Scale Inhibition Can Help to Prevent the Potentially Harmful Effects of Scale Build-Up on Equipment, Integrated Membrane Pre-Activated Carbon Technology, Provides Consistent High Quality Water |
Description
Quick Connect Filter, For Use With Water Filtration Systems, Reduces Bacteria, Cyst, Scale, Sediment, Micron Rating 0.2 micron, Flow Rate 5 gpm, Diameter 5 in, Overall Height 23 5/8 in, Service Life 54,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Coffee and Hot Tea, Ice Maker, Standards FDA CFR-21, NSF, Series 3M High Flow, Compatible Mfr. Model Number ICE190-S, ICE260-S, Compatible with Grainger Part Number 23NY94, 23NY96
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Black (N38ABK)
- SMITH-COOPER 6" 90 Degree Elbow (4316000428)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- KOHLER Riff 18 Towel Bar Vibrant Brushed Moderne Brass (27409-2MB)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK (5615209)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron, 3-3/8" O.D., 14 3/8 in H (5631608)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 0.50 Micron, 18 5/8 in H (5631710)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 18 in H (5631905)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 0.2 Micron (5613405)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- 3M Filtration Water Filter Cartridges