Shop All Water Filter Cartridges
3M Filtration
High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK
Mfr # 5615201
Zoro # G4093588
product price: $359.99
/pk 6, $60.00/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage, Ice Machine Water Filtration
- Flow Rate 1.5 gpm
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
- Microns 1
Product Information
- Brand 3M Filtration
- MFR # 5615201
- Zoro # G4093588
- UPC # 00016145801402
- Country of Origin United States
- Category Water Filter Cartridges
Details
Application | Cold Beverage, Ice Machine Water Filtration |
Flow Rate | 1.5 gpm |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 1 |
Service Life | 10,000 gal. |
Item | High Flow Series Replacement Crtrdg,Mdl,Package Quantity 6 |
Description
High Flow Series Replacement Crtrdg,Mdl,Package Quantity 6, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- WHITEHAUS Showerhaus Solid Brass Supply Elbow, Polished Brass (WH173A2-B)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-1.5-PL-316)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron, 3-3/8" O.D., 14 3/8 in H (5631608)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 0.2 Micron (5613405)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 0.5 Micron, 6 PK (5615101)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 3 Micron (5613409)
- 3M FILTRATION Quick Connect Filter, 2.5 gpm, 0.2 Micron (5613305)
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV963526)
- 3M Filtration Water Filter Cartridges