Shop All Cartridges And Filters
3M
Filter Particulate Air, PK100, White, 100 PK
Mfr # OCS5N11
Zoro # G5031811
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3M Respirator 5000 Series, Cartridges 6000 Series
- Color Code White
- Respirator Connection Type Bayonet
- NIOSH Rating Environments Containing Certain Non-Oil Based Particles, N95
- Typical Application Spray Painting, Petrochemical and Chemical Manufacturing, Pesticide Spraying, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Marine, Mining, Oil and Gas, Transportation
Product Information
- Brand 3M
- MFR # OCS5N11
- Zoro # G5031811
- UPC # 50051138464641
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Filter Particulate Air,PK100 |
For Use With | 3M Respirator 5000 Series, Cartridges 6000 Series |
Color Code | White |
Respirator Connection Type | Bayonet |
NIOSH Rating | Environments Containing Certain Non-Oil Based Particles, N95 |
Typical Application | Spray Painting, Petrochemical and Chemical Manufacturing, Pesticide Spraying, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Marine, Mining, Oil and Gas, Transportation |
Product Availability | Temporarily Unavailable |
Description
Filter Particulate Air,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-11)
- PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-CL)
- BRADLEY Safety Waste Water Cart for S19-921 (S19-399)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, S, PK12 (8750S)
- 3M Filter, HEPA, Magenta, 12 PK, NIOSH (450-00-01R12)
- 3M Combination Cartridge/Filter, Latch, AM, MA, HEPA, Green, Magenta, 5 PK, NIOSH (TR-6360N)
- 3M Filter, 3M 6000 Series, Nuisance Organic Vapor/P100, Bayonet, Magenta, 2 Pack (2097)
- 3M Organic Vapor Cartridges, pair (3M 6001)
- 3M 3M„¢ Organic Vapor/Acid Gas Cartridge 6003/07047(AAD), 2/PK (7000051849)
- 3M 3M„¢ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK (7000002040)
- MSA SAFETY Combination Cartridge/Filter, Threaded, AM, MA, P100, Green, Magenta, 6 PK, NIOSH (815181)
- 3M Masks & Respiratory Protection