Shop All Cartridges And Filters
3M
Filter, Magenta, 1 PR, NIOSH
Mfr # D3096
Zoro # G5774992
product price: $15.39
/pr
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M(TM) Secure Click(TM) Facepieces
- Color Code Magenta
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Push to Connect
- NIOSH Rating Nuisance Acid Gas, P100
Product Information
- Brand 3M
- MFR # D3096
- Zoro # G5774992
- UPC # 50051131278153
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | 3M(TM) Secure Click(TM) Facepieces |
Color Code | Magenta |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Push to Connect |
NIOSH Rating | Nuisance Acid Gas, P100 |
Typical Application | Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Standards | NIOSH |
Series | D3000 |
Description
Filter, NIOSH Rating Nuisance Acid Gas, P100, Magenta, Compatible with Brand and Series 3M Secure Click(TM), Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Cowhide, L, Yellow, PR (4TJX8)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W191077)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-24089 (A-DES-TG-1824-24089)
- BDG PU Coated 21 ga. Nylon, Small, PR (99-1-9511-7)
- 3M Combination Cartridge/Filter, Black, Magenta, 1 PR, NIOSH (D80921)
- 3M Filter, 3M Versaflo TR-600 Series, OV/AG/HEPA, Snap On/Off Connection, Magenta/Yellow, 5 Pack (TR-6530N)
- 3M 60921 Organic Vapor Cartridge/Filter, 2 PK, NIOSH (MMM60921)
- 3M Filter, P95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5P71)
- 3M Filter, Bayonet, P100, Nuisance Level OV, Magenta, 2 PK, NIOSH (2297)
- 3M 6000 Series Respirator Cartridge, 2PK (RSP605)
- GVS-RPB RPB Safety PX5 Prefilter, Pack of 10 (03-890)
- 3M Masks & Respiratory Protection