Shop All Respirator Accessories
3M
Filter Holder, 2 PK
Mfr # 603
Zoro # G3184011
$7.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3M 6000 Series, 3M 6500 Series, 3M 7000 Series, ¿3M Ultimate FX FF-400 Series
- Compatible with Brand 3M
- Features Reusable
- Compatible with Manufacturer Part Number 501, 5N11, 5P71, AV-3000, AV-3000 HT, AV-632
- Compatible with Series 3M 6000, 3M 6500, 3M 7000, ¿3M Ultimate FX FF-400
Product Information
- Brand 3M
- MFR # 603
- Zoro # G3184011
- UPC # 50051141560552
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Filter Holder |
For Use With | 3M 6000 Series, 3M 6500 Series, 3M 7000 Series, ¿3M Ultimate FX FF-400 Series |
Compatible with Brand | 3M |
Features | Reusable |
Compatible with Manufacturer Part Number | 501, 5N11, 5P71, AV-3000, AV-3000 HT, AV-632 |
Compatible with Series | 3M 6000, 3M 6500, 3M 7000, ¿3M Ultimate FX FF-400 |
Brand and Series | 3M |
Shop By | Closeouts |
Description
Item Filter Holder, For Use With 3M 6000 Series, 3M 6500 Series, 3M 7000 Series, �3M Ultimate FX FF-400 Series, Compatible with Brand 3M, Compatible with Series 3M 6000, 3M 6500, 3M 7000, �3M Ultimate FX FF-400, Compatible with Manufacturer Part Number 501, 5N11, 5P71, AV-3000, AV-3000 HT, AV-632, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- ZORO SELECT InspectionRecordLabel, 3in W x 5in H, PK25 (36RE97)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Blue (463943)
- ERGODYNE Stainless Grinder Tool Trap (3797)
- 3M Respirator Cleaning Wipes, Non-Alcohol, Individually Packaged Wipes, 100 Per Pack (504)
- 3M Airflow Indicator (-504013)
- 3M Nebulizer (FT-13)
- 3M Inhalation Valve (6893)
- 3M Coiled Airline Hose, 25 ft. (W-2929-25)
- 3M Fit Testing Solution, Bitrex, 55mL (FT-32)
- GVS-RPB Climate Control Device, C-40 (03-501-C40)
- 3M Respirator Accessories