Shop All Cartridges And Filters
This Product is Discontinued
3M
Filter, HEPA, Magenta, 36 PK, ANSI Z87.1-2010 (Discontinued)
Mfr # 15-0299-99X36
Zoro # G2878242
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 3M(TM) Adflo(TM) Powered Air Purifying Respirator (PAPR)
- Color Code Magenta
- Respirator Cartridge Type PAPR
- NIOSH Rating HEPA
- Typical Application Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Product Information
- Brand 3M
- MFR # 15-0299-99X36
- Zoro # G2878242
- UPC # 50051131926016
- Country of Origin Canada
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | 3M(TM) Adflo(TM) Powered Air Purifying Respirator (PAPR) |
Color Code | Magenta |
Respirator Cartridge Type | PAPR |
NIOSH Rating | HEPA |
Typical Application | Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Standards | ANSI Z87.1-2010 |
Series | Adflo |
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series 3M Adflo(TM), Respirator Cartridge Type PAPR, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.