Shop All PAPR Accessories
3M
Filter Cover, Plastic, 5-3/4"x10"x2"
Mfr # TR-6800FC
Zoro # G6293275
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alkaline
- Standards NIOSH Approved
- Size 5-3/4 in x 10 in x 2 in
- For Use With TR-600, TR-6800 Series
- Series Versaflo
Product Information
- Brand 3M
- MFR # TR-6800FC
- Zoro # G6293275
- UPC # 00051131373785
- Country of Origin Canada
- Category PAPR Accessories
Dimensions
Size | 5-3/4 in x 10 in x 2 in |
Width | 5 1/8 in |
Height | 3 3/4 in |
Length | 10 9/32 in |
Details
Material | Alkaline |
Standards | NIOSH Approved |
Item | Filter Cover |
For Use With | TR-600, TR-6800 Series |
Series | Versaflo |
Brand and Series | 3M Versaflo |
System Type | PAPR System |
Description
Filter Cover, Versaflo, For Use With TR-600, TR-6800 Series, 3 3/4 in Height, 10 9/32 in Length, 5 1/8 in Width, Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Deliveries Enter Here Sign, Landscape (OS-NS-D-57-L-10964)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- CAIMAN Welding Gloves, MIG, TIG, XL/10, PR (1871-6)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- 3M Breathing Tube (W-5115)
- 3M Battery Charger, for 3M Adflo PAPR System (35-0099-08)
- 3M Dual Airline Front-Mounted Breathng Tube (SA-1500)
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- 3M Versaflo Belt Extender, NIOSH Approved, Rubber, 20in (TR-626X)
- 3M Over-Visor for 3M Versaflo Frame M-961N (M-967N)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Large (NV2010LH)
- 3M PAPR Accessories