Shop All Dust Collector Accessories
3M
Filter Bag, 18 in12"W., PK20
Mfr # 65968
Zoro # G309008384
product price: $292.99
/pk 20, $14.65/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Conversion Type Self Generated Vacuum
- Vacuum Hose Diameter 1 in
Product Information
- Brand 3M
- MFR # 65968
- Zoro # G309008384
- UPC # 00068060659682
- Country of Origin Mexico
- Category Dust Collector Accessories
Dimensions
Overall Width | 12 in |
Vacuum Hose Diameter | 1 in |
Details
Item | Filter Bag |
Conversion Type | Self Generated Vacuum |
Description
Filter Bag, Product Type Filter Bag, Vacuum Hose Diameter 1 in, Vacuum Hose Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214805)
- RICHELIEU HARDWARE 7/8-inch (22 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960081)
- TEKTON 1/2 Inch Drive 1 x 1-1/16 Inch Thin Wall Impact Flip Socket (SIF21011)
- KODIAK CUTTING TOOLS .6265 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481982)
- 3M Filter Bag, 18"L., 7"W., PK50 (65967)
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- NILFISK Dust Bag, 1in. L x 12in. W x 10in. H, PK5 (81585000)
- BOSCH Dust-Collection Attachment, SDS-Plus (GDE28D)
- BOSCH Dust Extractor Filter, For Mfr. VF090AF (VF130H)
- MAKITA Dust Extractor Attachment w/ HEPA Filter (DX01)
- MAKITA Flat End Nozzle, XBU02Z (197889-6)
- 3M Dust Collector Accessories