Shop All Film Tape
3M
Film Tape, PTFE, Beige, 2In x 36Yd, PK24
Mfr # 5498
Zoro # G5760964
product price: $4,690.99
/pk 24, $195.46/ea
Free Shipping & Returns
$4,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material polytetrafluoroethylene
- Tape Width 2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Beige
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Tape Core Diameter | 1.5 in |
Length | 36 yd. |
Width | 2" |
Metric Tape Length | 32.9 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 2 in |
Description
Film Tape, Tape Color Brown, Tape Brand 3M(TM), Brand and Series 3M 5498, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 4 mil, Tape Backing Material PTFE Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 300 Degrees F, Series 5498, Tape Type PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VHBTape LSE-060WF, White, 1"x36, PK9 (LSE-060WF)
- TITEBOND Titebond 2892 29 oz. Green Choice Professional Acoustical Sound Sealant (336613)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Biscuit, Acrylic Polymer Base (18539)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M Polyester Tape, 1.125" x 72 yd. (8992)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- 3M Film Tape, PTFE, Brown, 3/4In x 36Yd (3/4-36-5498)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8902)
- 3M Lithographers Tape, Black, 1 In. x 5 Yd (1-5-616)
- KAPTON Kapton® Tape, 1" x 36 yds., Amber, 1 Roll (T965292)
- 3M Film Tape