Shop All Film Tape
3M
Film Tape, Gold, 1 x 1", PK250
Mfr # 5419
Zoro # G5363386
Sold in multiples of 7 for $361.13
$361.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1"
- Tape Length 1"
- Tape Shape Square
- Tape Color Gold
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 1" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Square |
Tape Color | Gold |
Tape Adhesive | Silicone |
Tape Thickness | 2.7 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 33 lb./in. |
Tape Adhesive Strength | 20 oz./in. |
Tape Application | Unique and Extremely Low Electrostatic Discharge Properties |
Tape Elongation | 60% |
Adhesive | Silicone Adhesive |
Description
Film Tape,Gold,1 x 1 In.,PK250, Package Quantity 250
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH End Cap Seal (62-9895-0004-6)
- GARDNER BENDER Tape, Silicone, Self-Sealing, 1" x 10 ft. (HTP-1010)
- PROSKIT Pro'sKit Glue Sticks, 900-118A, For 900-115 Glue Gun, 6 Pieces Per Pack (900-118A)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3/8 In. Wide x 36 Yards Long (CFT-3/8)
- 3M Polyester Tape, 1.125" x 72 yd. (8992)
- 3M Polyimide Film Tape, 1" x 5 yd. (5433)
- 3M Film Tape, Polyester, Blue, 1-1/2In x 10 Yd (8901)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (5413)
- 3M Film Tape, Polyester, Ylw, 1In x 72Yd, PK36 (56-YELLOW-1"X72YD*)
- 3M Metalized Film Tape, Silver, 3In x 5Yd (850)
- TAPECASE Conformable Tape, PTFE, Gray, 3-1/2In x 5Yd (15C664)
- 3M Film Tape