Shop All Film Tape
3M
Film Tape, Extrd PTFE, Gray, 3/4 In x 36 Yd
Mfr # 5490
Zoro # G4242007
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Adhesive Silicone
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Width | 3/4" |
Length | 36 yd. |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 36 yd |
Description
Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5490, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 3.7 mil, Tape Backing Material PTFE Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5490, Tape Type PTFE & Silicone Slick Surface Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Residential Grout Sealer 22 oz (9324)
- THE BRUSH MAN 20 Oz Sausage/Cartridge/Bulk Caulking Gun (12:1) (CAULK 51001)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- TEADIT Joint Sealant, Expanded PTFE, 1/4" x 50 ft. (SL24B.50.14)
- 3M Film Tape, Extruded PTFE, Gray, 3In x 36 Yd (5490)
- 3M Film Tape, Polyimide, Gold, 2 In. x 36 Yd. (5419)
- 3M Film Tape, Polyimide, 3 in. W, 36 yd., PK12 (8998)
- 3M Polyimide Film Tape, 2" x 5 yd. (5433)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- 3M Film Tape, Polyimide, Gold, 3/4 In. x 5 Yd. (5419)
- TAPECASE Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (15D647)
- 3M Film Tape