Shop All Double Sided Foam Tapes
3M
Film Tape, 8 mil Tape Thickness, PK10
Mfr # GPT-020
Zoro # G106145541
product price: $177.99
/pk 10, $17.80/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Transparent
- Tape Tensile Strength Not Rated
- Common Industry Electronics, General Maintenance & Repair
- Tape Sub-Type Double-Sided General Purpose Film Tape
Product Information
- Brand 3M
- MFR # GPT-020
- Zoro # G106145541
- UPC # 04064035052935
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Width | 1 in |
Imperial Tape Length | 54 3/4 yd |
Metric Width | 25 mm |
Tape Core Diameter | 3 in |
Metric Tape Length | 50 m |
Description
3M Double Coated Tape GPT-020 is a transparent double coated pressure sensitive adhesive (PSA) tape with clear polyester carrier delivered on a paper liner. The tape is transparent and 200 microns (8 mils) thick. It features a modified solventless acrylic adhesive that combines a high level of peel and shear performance enabling high adhesion to a wide variety of substrates, both to high and some low surface energy materials. It offers high initial tack and humidity resistance, and provides high temperature resistance up to 375F (190C) with 500g/1x1 and up to 320F (160C) with 1000g/1x1per SAFT, PSTC 17.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX PASTE Flex Paste Rubbr Blk 1Lb (PFSBLKR16)
- LOCTITE Rtv 5699 Grey High Performance Silicone, 491982 (491982)
- KRAFT TOOL Professional Caulk Gun (GG279)
- TITEBOND Glue Wood Liquid Hide 8Oz (5013)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M 3M 4936 VHB Tape 1" x 5yd, Gray, 25 mil (4936)
- 3M Venture Tape, Double Coated, White, PK16 (514CW)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 3/4" circles -250 per pack (3M GPT-020)
- 3M Double Coated Tape, Paper, White, PK18 (9086)
- 3M 3M 7000001346 All Weather Flashing Tape - 8067 Tan, 4"x75' Slit Liner (7000001346)
- 3M Double Sided Foam Tapes