Shop All Film Tape
3M
Film Tape, 1/2 In x 72 yd., Yellow, PK72
Mfr # 56-YELLOW-1/2"X72YD*
Zoro # G6028915
product price: $820.99
/pk 72, $11.40/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd
- Tape Shape Continuous Roll
- Tape Color Yellow
- Tape Adhesive Rubber
Product Information
Dimensions
Tape Width | 1/2 in |
Tape Length | 72 yd |
Length | 72 yd. |
Width | 1/2" |
Imperial Tape Length | 216 ft |
Metric Tape Length | 65.83 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Description
3M Polyester Film Electrical Tape 56 is a moisture resistant, electrical tape. This tape is suitable for insulating applications that require high dielectric strength. This tape is 600V rated and withstands a temperature range of 32 to 266 F (0 to 130 C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- OATEY Hercules Megatape Gray 1/2 in. W X 260 in. L PTFE Tape (150501)
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors (7DX32)
- INTERTAPE 1.88" x 10 Yds Silver Fix-It Utility 7-Mil Duct Tape (6910)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- 3M Squeak Reduction Tape, Clear, 1In x 5Yd (5430)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (1205)
- 3M Metalized Film Tape, Silver, 1/2In x 5Yd (850)
- 3M Polyester Film Tape, 3/4"x72yd. (3M 850 0.75 X 72YD - BLACK)
- 3M Film Tape