Shop All Sandpaper Sheets
3M
File Sheets, 2-3/4"x 16-1/2", 80 Grit, PK50
Mfr # 32230
Zoro # G6773328
product price: $64.59
/pk 50, $1.29/ea
$64.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Width 2-3/4"
- Length 16-1/2"
- Backing Weight D
- Color Green
Product Information
- Brand 3M
- MFR # 32230
- Zoro # G6773328
- UPC # 00051131322301
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | File Sheet |
Grit | 80 |
Backing Weight | D |
Color | Green |
Abrasive Material | Aluminum Oxide |
Description
File Sheets,2-3/4"x 16-1/2",80 Grit,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Tube Brush, 1/2" I.D., 5/8" O.D., Outside (00966)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59118)
- 3M 3M 99430 Sandpaper, 120-Grit, Fine, Aluminum Oxide, Tan (99430)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Conical (62191)
- 3M Sanding Sheet, 11" L x 9" W, 500 Grit, PK50 (7000118291)
- 3M Imperial Wetordry 9"X11"Sheet, 5Sheets (MMM32036)
- 3M Hand Sanding Blockz, Clip, Rubber, 4 3/4"L (9292NA-6-CC)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- 3M Sanding Sheet, 11x9 In, 2500 G, SC, PK250 (02019)
- 3M Refill Roll, 55 ft. L x 3-1/4 in., Fine (7000045202)
- NORTON CO Sandpaper Al Oxd 220Grt 9X11In (02616)
- 3M Sandpaper Sheets