Shop All Fiber Discs
3M
FiberSanding Disc, 7 in.
Mfr # 7000118943
Zoro # G3007691
Sold in multiples of 25 for $68.75
$68.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 80
Product Information
- Brand 3M
- MFR # 7000118943
- Zoro # G3007691
- UPC # 00051144017409
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 7" |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Max. RPM | 8,600 RPM |
Item | Fiber Disc |
Color | Brown |
Series | 381C |
Grade | Coarse |
Backing Material | Fiber |
Vacuum Hole Design | Non-Vacuum |
Grit | 80 |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 7 in, Series 381C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 34 in L, 60 Grit, Medium, Zirconia Alumina, Not Applicable, Green (71493405-2)
- METABO Grinding Wheel, T27, A24R, 9"X1/4"X5/8"-11 (655784000)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023949)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (66623373766)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100982)
- 3M 3M„¢ Fiber Disc 982C 4-1/2" x 7/8" Precision Shaped Ceramic Grain 36+ Grit (7000148153)
- 3M Disc Sanding Power 5In 220Grit (27256)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 3" x 1 1/4" Aluminum Oxide A MED (7000045941)
- 3M Fiber Disc, Brown, Medium, 7 in. Dia., PK25 (7000118940)
- 3M 3M 9099 Paint and Rust Stripper Kit, 4 in Dia, For Standard Household Drills (9099)
- SHARK INDUSTRIES 9" Resin Fiber Discs - 36 Grit 3 Pk (12835)
- 3M Fiber Discs