Shop All Fiber Discs
3M
Fiber Discs, 7" dia., Abrasive Grit 80
Mfr # 7100099253
Zoro # G2102657
product price: $3.49
/ea
Sold in multiples of 100 for $349.00
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Product Information
- Brand 3M
- MFR # 7100099253
- Zoro # G2102657
- UPC # 00076308896478
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 8,600 RPM |
Vacuum Hole Design | No Hole |
Color | Orange |
Item | Fiber Disc |
Series | 787C |
Backing Material | Fiber |
Grade | Coarse |
Grit | 80 |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Coating Coverage | Closed |
Features | Self-Lubricating Grinding Aid |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 7 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- GATOR GRIT Gator 18 in. L X 12 in. W 60 Grit Silicon Carbide Floor Sanding Sheet (6213)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, CA, 46 G, PK10 (69083159107)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Fine, Blendex (07H364)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (00076308896331)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099271)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099283)
- 3M Fiber Discs, 2" dia., Abrasive Grit 36 (7100100974)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (00076308896423)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/4" Mandrel 3" Aluminum Oxide Medium (10463)
- 3M Fiber Discs