Shop All Fiber Discs
3M
Fiber Discs, 7" dia., Abrasive Grit 36
Mfr # 7100109880
Zoro # G2552693
product price: $12.89
/ea
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M
- MFR # 7100109880
- Zoro # G2552693
- UPC # 00051125872553
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 8,600 RPM |
Vacuum Hole Design | No Hole |
Series | 782C |
Includes | 10 units case, Trial Pack |
Color | Maroon |
Item | Fiber Disc |
Grit | 36 |
Backing Material | Fiber |
Grade | Extra Coarse |
Coating Coverage | Closed |
Maximum Operating Speed | 8,600 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 7 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4916)
- UNITED ABRASIVES/SAIT SAIT 23069 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23069)
- ALC Rubber Blast Gloves, PR (11640)
- S&G TOOL AID CORPORATION S and G Tool Aid 94720 5 in. Phenolic Backing Disc (SGT-94720)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099033)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- 3M Stikit Paper D/F Dsc Rl 426U, 5inxNH 5 Ho (426U)
- 3M Stikit Paper Sheet Roll 426U, 2-3/4inx35 (7010362340)
- 3M Fiber Discs, 2" dia., Abrasive Grit 120 (7100100964)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099267)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 7"x7/8", 80gr (15C708)
- 3M Fiber Discs