Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 60
Mfr # 7100099259
Zoro # G2102900
product price: $4.89
/ea
Sold in multiples of 100 for $489.00
$489.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Product Information
- Brand 3M
- MFR # 7100099259
- Zoro # G2102900
- UPC # 00076308896430
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 5/8 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Attachment Type | TN Quick Change |
Series | 787C |
Item | Fiber Disc |
Color | Orange |
Vacuum Hole Design | No Hole |
Grade | Coarse |
Grit | 60 |
Backing Material | Fiber |
Features | Self-Lubricating Grinding Aid |
Coating Coverage | Closed |
Resistance Properties | Tear |
Maximum Operating Speed | 12,000 RPM |
Connector Type | TN |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 5 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45070)
- SMITHS 0.5 W, 12 L, Red (50948)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 100 Grit (43048)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 120, TR (66623340064)
- 3M Fiber Discs, 5" dia., Abrasive Grit 80 (7100099251)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (7100100961)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- 3M 3M 9099 Paint and Rust Stripper Kit, 4 in Dia, For Standard Household Drills (9099)
- 3M Stikit Paper D/F Dsc Rl 426U, 5inxNH 5 Ho (426U)
- 3M Fiber Discs, 3" dia., Abrasive Grit 36 (7100100942)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 80 Grit (40303)
- 3M Fiber Discs