Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 60
Mfr # 7100099035
Zoro # G2102453
product price: $4.49
/ea
Sold in multiples of 100 for $449.00
$449.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Product Information
- Brand 3M
- MFR # 7100099035
- Zoro # G2102453
- UPC # 00076308896058
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 5/8 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Color | Maroon |
Vacuum Hole Design | No Hole |
Series | 782C |
Item | Fiber Disc |
Attachment Type | TN Quick Change |
Backing Material | Fiber |
Grit | 60 |
Grade | Coarse |
Maximum Operating Speed | 12,000 RPM |
Connector Type | TN |
Resistance Properties | Tear |
Coating Coverage | Closed |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 5 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x1-1/16in, 60G (61463624391)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 60G (11234)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46228)
- NORTON ABRASIVES Grinding Plug w/Round Tip, 2 in., PK10 (66253349849)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P120 (82469)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 7"X7/8", Grit: 36+ (51141-27402)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099275)
- 3M Fiber Discs, 4" dia., Abrasive Grit 60 (7100100984)
- 3M Fibre Disc, 36+, 7"x7/8", PK25 (3M ABR-982C-36-7X0.825(25))
- ARC ABRASIVES Fiber Disc, 5in, Predator, 36G, PK25 (71-057802K)
- 3M Fiber Discs