Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 36
Mfr # 7100099302
Zoro # G7677210
product price: $4.99
/ea
Sold in multiples of 100 for $499.00
$499.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M
- MFR # 7100099302
- Zoro # G7677210
- UPC # 00076308895938
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 5/8 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Series | 782C |
Item | Fiber Disc |
Vacuum Hole Design | No Hole |
Attachment Type | GL Quick Change |
Color | Maroon |
Backing Material | Fiber |
Grit | 36 |
Grade | Extra Coarse |
Maximum Operating Speed | 12,000 RPM |
Connector Type | GL |
Coating Coverage | Closed |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 5 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Maroon, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- MARCO 1.5 Cu. Ft. L-Series Blast Pot (1001156)
- NORTON ABRASIVES Straight Grinding Wheel, 6In, 150, 1A1 (69014191692)
- ELECTRO TAPE SPECIALTIES 2 In X 60 Yrd Stucco Tape 2Pk (M25-79-2000)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099259)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (7100099270)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099280)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (00076308896379)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 4" x 1 1/4" Aluminum Oxide A MED (7000120710)
- 3M PSA Cloth Disc 348D, 15inxNH 60 X-weight (348D)
- UNITED ABRASIVES/SAIT 3Z 412x78 24X Bulk Disc (58224)
- 3M Fiber Discs