Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 36
Mfr # 7100099036
Zoro # G2552389
product price: $5.65
/ea
Sold in multiples of 100 for $565.00
$565.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M
- MFR # 7100099036
- Zoro # G2552389
- UPC # 00076308895969
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 5/8 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Item | Fiber Disc |
Attachment Type | TN Quick Change |
Vacuum Hole Design | No Hole |
Series | 782C |
Color | Maroon |
Grade | Extra Coarse |
Backing Material | Fiber |
Grit | 36 |
Coating Coverage | Closed |
Resistance Properties | Tear |
Maximum Operating Speed | 12,000 RPM |
Connector Type | TN |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 5 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabug II, Disc Pad, 2-2/3"x 7-3/4" (56326)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- FLEX-HONE TOOL BC5832 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC5832)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6" (0002200900)
- 3M Stikit Paper Dsc Rl 426U, 5inxNH 280 A-wt (426U)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (00076308896515)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099276)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099280)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M Fiber Discs, 4" dia., Abrasive Grit 120 (7100100965)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 50 Grit (40310)
- 3M Fiber Discs