Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 120
Mfr # 7100099573
Zoro # G2102937
product price: $3.55
/ea
Sold in multiples of 100 for $355.00
$355.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
Product Information
- Brand 3M
- MFR # 7100099573
- Zoro # G2102937
- UPC # 00076308896553
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Item | Fiber Disc |
Color | Orange |
Vacuum Hole Design | No Hole |
Series | 787C |
Backing Material | Fiber |
Grade | Medium |
Grit | 120 |
Coating Coverage | Closed |
Resistance Properties | Tear |
Features | Self-Lubricating Grinding Aid |
Maximum Operating Speed | 12,000 RPM |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 120, Overall Diameter 5 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- PFERD 4" x 3-1/2 x Cup Wheels, 5/8-11 Thd. - SG STONE - Type 11 (61805)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- NORTON ABRASIVES Paper, Grit P220, 11" L, 9" W (66261139389)
- 3M Cubitron Ii Fibre Disc, 982C, 4"X5/8", 36 Grit (51141-27763)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100109858)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099572)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099271)
- 3M Steel Ball 06622, 1/pk (06622)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit (RFD-50C050)
- 3M Fiber Discs