Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 120
Mfr # 7100099261
Zoro # G2102812
product price: $4.59
/ea
Sold in multiples of 100 for $459.00
$459.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
Product Information
- Brand 3M
- MFR # 7100099261
- Zoro # G2102812
- UPC # 00076308896591
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 5/8 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Item | Fiber Disc |
Vacuum Hole Design | No Hole |
Color | Orange |
Series | 787C |
Attachment Type | TN Quick Change |
Grit | 120 |
Backing Material | Fiber |
Grade | Medium |
Connector Type | TN |
Resistance Properties | Tear |
Coating Coverage | Closed |
Maximum Operating Speed | 12,000 RPM |
Features | Self-Lubricating Grinding Aid |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 120, Overall Diameter 5 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 3-PLY YELLOW 80 GRIT (A/O) 1/UNIT (1331)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399143)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (128334)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 5"X7/8", Grit: 36+ (51141-27401)
- 3M 3M„¢ Fiber Disc 982C 4-1/2" x 7/8" Precision Shaped Ceramic Grain 36+ Grit (7000148153)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100109858)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (7100100961)
- 3M Fibre Disc, 36+, 7"x7/8", PK25 (3M ABR-982C-36-7X0.825(25))
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 3" x 1 1/4" Aluminum Oxide A MED (7000045941)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 50G, PK25 (66623353310)
- 3M Fiber Discs