Shop All Fiber Discs
3M
Fiber Discs, 4" dia., Abrasive Grit 60
Mfr # 7100100984
Zoro # G2552398
product price: $3.25
/ea
Sold in multiples of 100 for $325.00
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Product Information
- Brand 3M
- MFR # 7100100984
- Zoro # G2552398
- UPC # 00076308896867
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | No Hole |
Overall Diameter | 4 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Item | Quick-Change Sanding Disc |
Attachment Type | TS |
Series | 782C |
Color | Red |
Vacuum Hole Design | No Hole |
Grade | Coarse |
Grit | 60 |
Backing Material | Fiber |
Resistance Properties | Tear |
Quick Change System | TS |
Maximum Operating Speed | 12,000 RPM |
Coating Coverage | Closed |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TS, Series 782C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-020048005)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249238)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 5/8" dia. (05085)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099033)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P120 (82469)
- 3M Fiber Disc, Fine, 12,000 Max. RPM, PK25 (7010361918)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099035)
- 3M Fibre Disc 787C, 4inx5/8 in 36+, 25/inne (787C)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (69957398005)
- 3M Fiber Discs