Shop All Fiber Discs
3M
Fiber Discs, 4" dia., Abrasive Grit 36
Mfr # 7100100975
Zoro # G2102620
product price: $3.49
/ea
Sold in multiples of 100 for $349.00
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M
- MFR # 7100100975
- Zoro # G2102620
- UPC # 00076308896676
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | No Hole |
Overall Diameter | 4 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Color | Red |
Item | Quick-Change Sanding Disc |
Series | 782C |
Attachment Type | TN |
Vacuum Hole Design | Non-Vacuum |
Backing Material | Fiber |
Grade | Extra Coarse |
Grit | 36 |
Quick Change System | TR |
Coating Coverage | Closed |
Maximum Operating Speed | 12,000 RPM |
Resistance Properties | Tear |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 4 in, Quick Change System TR, Series 782C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565264 60)
- DEWALT 4-1/2" x 7/8" 120g type 29 HP flap disc (DW8310)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 80G (39933)
- DEWALT Fiber Disc Backup Pad, 4 1/2 in Dia, 5/8"-11 Threaded Hole, Soft Density (DW4945)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 4" x 1 1/4" Aluminum Oxide A MED (7000120710)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 5"X7/8", Grit: 36+ (51141-27401)
- 3M Fibre Disc 787C, 4inx5/8 in 36+, 25/inne (787C)
- 3M Fibre Disc 982C, TN Quick Change, 7in, 36+, Trial Pack, 10/pk (7010363648)
- 3M Fiber Discs, 2" dia., Abrasive Grit 80 (7100100962)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (7100100961)
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 36 Grit (62417)
- 3M Fiber Discs