Shop All Fiber Discs
3M
Fiber Discs, 4-1/2" dia., Abrasive Grit 80
Mfr # 7100099270
Zoro # G2102383
product price: $3.39
/ea
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Product Information
- Brand 3M
- MFR # 7100099270
- Zoro # G2102383
- UPC # 00076308896072
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 13,300 RPM |
Item | Fiber Disc |
Series | 782C |
Color | Maroon |
Vacuum Hole Design | No Hole |
Grade | Coarse |
Backing Material | Fiber |
Grit | 80 |
Coating Coverage | Closed |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 4 1/2 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS RENU GlassRenu White Backing Pad 5 Inch (106-1115)
- 3M Adhesive/PSA Dsc BU Pad, 5D, PK10 (7100033003)
- MIRKA Sanding Belt, 4" W, 24" L, 50 Grit, Hiolit X (57-4-24-050T)
- WEILER Double Row Cup Wire Brush, Threaded Arbor (97443)
- 3M Fiber Discs, 4" dia., Abrasive Grit 60 (7100100984)
- 3M Square/Cross Pad Mandrel 28385, 1/4 in 3 (28385)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (7100100961)
- 3M Fiber Discs, 3" dia., Abrasive Grit 36 (7100100942)
- 3M Disc Pad Holder, 7in D, 6000 RPM, Threaded (7000028353)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099571)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370216)
- 3M Fiber Discs