Shop All Fiber Discs
3M
Fiber Discs, 4-1/2" dia, Abrasive Grit 120
Mfr # 7100099283
Zoro # G2102849
Sold in multiples of 100 for $469.00
$469.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
Product Information
- Brand 3M
- MFR # 7100099283
- Zoro # G2102849
- UPC # 00076308896584
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 13,300 RPM |
Color | Orange |
Vacuum Hole Design | No Hole |
Item | Fiber Disc |
Series | 787C |
Attachment Type | TN Quick Change |
Grit | 120 |
Grade | Medium |
Backing Material | Fiber |
Features | Self-Lubricating Grinding Aid |
Maximum Operating Speed | 13,300 RPM |
Coating Coverage | Closed |
Connector Type | TN |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 120, Overall Diameter 4 1/2 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit (42157)
- UNITED ABRASIVES/SAIT SAIT 81206 DA-F Handy Roll , 1-1/2" x 50 yards, 120 Grit, 1-Pack (81206)
- MAKITA 5" x 5/8" x 1/4" Grinding Wheel, 24 Grit, 25/pk (741427-B-25)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 60G (63642502592)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099276)
- 3M Stikit Paper D/F Dsc Rl 426U, 5inxNH 5 Ho (426U)
- 3M Fiber Discs, 4" dia., Abrasive Grit 60 (7100100984)
- 3M Square/Cross Pad Mandrel 28385, 1/4 in 3 (28385)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099294)
- NORTON ABRASIVES Surface Conditioning Disc, 8,600 RPM (66623325919)
- 3M Fiber Discs