Shop All Fiber Discs
3M
Fiber Discs, 2" dia., Abrasive Grit 36
Mfr # 00076308896652
Zoro # G2102587
original price:
$2.25
2% off
new price: $2.19
/ea
Sold in multiples of 50 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M
- MFR # 00076308896652
- Zoro # G2102587
- UPC # 00076308896652
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Mounting Hole Size | No Hole |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series 782C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT NON-WOVEN HAND PAD HIGH PERFORMANCE (H0825C)
- PROPLUS 6-1/4" x 4-1/4" x 2-1/8" ProPlus Latex Caulking/Un-Sanded Grout Sponge (602-6)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TS (66261017818)
- ZORO SELECT Crimped Wire Cup Brush, 1-3/8" L Trim (66252839105)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099033)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 7"X7/8", Grit: 36+ (51141-27402)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099275)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (7100099270)
- 3M Paint and Rust Stripper, PK24 (03173)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100989)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149137)
- 3M Fiber Discs