Shop All Fiber Discs
3M
Fiber Disc, Brown, Medium, 7 in. Dia., PK25
Mfr # 7000118940
Zoro # G4580567
product price: $71.85
/pk 25, $2.87/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 60
Product Information
- Brand 3M
- MFR # 7000118940
- Zoro # G4580567
- UPC # 00051144017416
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Max. RPM | 8,600 RPM |
Grade | Coarse |
Series | 381C |
Backing Material | Fiber |
Item | Fiber Disc |
Grit | 60 |
Vacuum Hole Design | Non-Vacuum |
Color | Brown |
Maximum Operating Speed | 8,600 RPM |
Connector Type | Unthreaded Hole |
Coating Coverage | Closed |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 7 in, Series 381C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720870)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100044446)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" (70184670533)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P120 (82469)
- 3M Fiber Discs, 3" dia., Abrasive Grit 120 (7100100966)
- 3M Fiber Discs, 4" dia., Abrasive Grit 60 (7100100984)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M Fiber Discs, 2" dia., Abrasive Grit 36 (7100100974)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149143)
- 3M Fiber Discs