Shop All Back Up Pads
3M
Fiber Disc Backup Pad, 7 in Dia, PK10
Mfr # 88657
Zoro # G903658107
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Face Mounting Type Quick Change
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 8,600 RPM
Product Information
- Brand 3M
- MFR # 88657
- Zoro # G903658107
- UPC # 00638060886571
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Back Mounting Size | 5/8"-11 |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Width | 7 in |
Details
Item | Fiber Disc Backup Pad |
Face Mounting Type | Quick Change |
Back Mounting Type | Threaded Arbor Hole |
Max. RPM | 8,600 RPM |
Density | Extra Hard |
Color | Red |
Body Material | Plastic |
Thickness | 4/5 in |
Features | Ribbed |
Device Material | Plastic |
Backup Pad Shape | Round |
Maximum Operating Speed | 8,600 RPM |
Overall Thickness | 13/16 in |
Number of Vacuum Holes | Non-Vacuum |
Connector Type | Threaded Hole |
Product Type | Disc Backup Pad |
Description
Fiber Disc Backup Pad, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Extra Hard, Maximum Operating Speed 8,600 RPM, Number of Vacuum Holes Non-Vacuum, Color Red, Overall Length Not Applicable, Overall Width 7 in, Overall Diameter 7 in, Overall Thickness 13/16 in, Product Type Disc Backup Pad, Features Ribbed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx50)
- OSBORN Crimped Wire Cup Brush, 2-3/4", 0003202700 (0003202700)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 3" 36GR0 (04D303)
- MARCO 6.5 Cu. Ft. M-Series Blast Pot, Hose & Nozzle Package (10POTPACKAGES65Z)
- 3M Disc Back-up Pad Mounting Kit (88968)
- 3M Buffing Pad, 3 in. (85103)
- 3M Disc Pad, 2 in. (45094)
- 3M Disc Pad Holder, 947TH 7"X 1, PN20279 (7000118602)
- 3M Disc Interface Pad, 5 In Dia, PK10 (70166)
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS (63642543200)
- 3M Back Up Pads