Shop All Wire Disconnects
3M
Female Disconnect, Yellow, 12to10AWG, PK500
Mfr # MNI10-250DFIK
Zoro # G5530271
product price: $316.99
/pk 500, $0.63/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Insulation Type Nylon
- Wire Range 12 to 10 AWG
- Connection Type Crimp
Product Information
- Brand 3M
- MFR # MNI10-250DFIK
- Zoro # G5530271
- UPC # 00054007695738
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.99 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.128 in |
Barrel Size | Standard |
Barrel Outside Diameter | 0.145 in |
Barrel Inside Diameter | 0.128 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Tab Width | 0.25 in |
Mates with Female Width | 0.25 in |
Male Tab Width (W') | 0.250 in |
Mates with Male Tab Width (W') | 0.25 in |
Barrel Length | 0.25 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.128 in, Barrel Outside Diameter 0.145 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 10ft- Gray (DRN3.00-10-GY)
- SCHNEIDER ELECTRIC Legend Plate, Run, White/Black and Red (ZBY2334)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- METRA ELECTRONICS BLUE NYLON FEMALE QUICK DISCONNECT 16-14 GAUGE .250 (BNFD250F)
- 3M Wire Connectors & Disconnects