Shop All Wire Disconnects
3M
Female Disconnect, Yellow, 12to10AWG, PK25
Mfr # MNHU10-250DFIX
Zoro # G2931031
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material ETP Copper
- Insulation Color Yellow
- Insulation Type Heat Shrink
- Connection Type Crimp
Product Information
- Brand 3M
- MFR # MNHU10-250DFIX
- Zoro # G2931031
- UPC # 00051128588956
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.2 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.165 in |
Connection Width | 0.25 in |
Male Tab Width (W') | 0.250 in |
Maximum Conductor Size | 10 AWG |
Diameter (D) | 0.32 in |
Barrel Length | 0.25 in |
Minimum Conductor Size | 12 AWG |
Overall Width | 0.39 in |
Overall Diameter | 0.32 in |
Barrel Inside Diameter | 0.165 in |
Mates with Male Tab Width (W') | 0.25 in |
Maximum Insulation Outside Diameter | 0.145 in |
Pad Width | 0.25 in |
Tab Width | 0.25 in |
Description
Female Disconnect, Insulation Color Yellow, Terminal Type Female Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Heat Shrink, Overall Length 1.2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K23)
- NVENT HOFFMAN DIN Rail or Panel-Mounting Brackets, fit (LMK30)
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- REMKE Cord Grip, Alum, 1" NPT, .562-.625, Mesh (RSR-310-E)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- 3M Wire Disconnects