Shop All Wire Disconnects
3M
Female Disconnect, Red, 22 to 18 AWG, PK25
Mfr # MNHU18-250DFIX
Zoro # G3259751
original price:
$56.36
29% off
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Heat Shrink
- Wire Range 22 to 18 AWG
Product Information
- Brand 3M
- MFR # MNHU18-250DFIX
- Zoro # G3259751
- UPC # 10051128589165
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.2 in |
Barrel Inside Dia. | 0.08 in |
Overall Width | 0.37 in |
Male Tab Width (W') | 0.250 in |
Barrel Inside Diameter | 0.080 in |
Tab Width | 0.187 in |
Minimum Conductor Size | 22 AWG |
Pad Width | 0.25 in |
Diameter (D) | 0.23 in |
Connection Width | 0.25 in |
Overall Diameter | 0.23 in |
Maximum Conductor Size | 18 AWG |
Description
Female Disconnect, Insulation Color Red, Terminal Type Female Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Heat Shrink, Overall Length 1.2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- SIEMENS 240VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AA)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 60A (MGU322R)
- SUNX Dp-22Z Digital Pressure Sensor (DP-22Z)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MNU18-187DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- 3M Wire Disconnects