Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK25
Mfr # FDI18-187Q
Zoro # G5187007
original price:
$9.15
13% off
new price: $7.89
/pk 25, $0.32/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 22 to 18 AWG
Product Information
- Brand 3M
- MFR # FDI18-187Q
- Zoro # G5187007
- UPC # 00051128600023
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.81 in |
Barrel Inside Dia. | 0.085 in |
Barrel Length | 0.25 Inch |
Maximum Insulation Outer Diameter | 0.145 Inch |
Conductor Sizes | 22 - 18 AWG |
Length | 0.81 Inch |
Pad Width | 0.187 Inch |
Diameter | 0.23 Inch |
Width | 0.3 Inch |
Mates with Male Tab Width (W') | 0.187 Inch |
Description
Female Disconnect, Insulation Color Red, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.81 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- ANTAIRA 10/100/1000TX To 1000SX/LX Media Converter w/SFP Slot (FCU-2805SFP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 90A, 300V AC, Non-Indicating (A3T90)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- 3M Wire Disconnects